Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding
CH12
Blackburn, a T & B Brand Grounding
CONDUIT HUB GRD CLMP 1/2IN 6-10 SOL
This item cannot be canceled or returned
Description
CONDUIT HUB GRD CLMP 1/2IN 6-10 SOL
Specifications
Specifications
| Manufacturer Part Number |
CH12 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Conduit Hub Ground Clamp for Wire Range 10 - 6, Conduit Size 1/2 |
| Number of Conductors |
1 |
| Conductor Size |
10 - 6 AWG |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
Conduit |
| Mounting |
Direct on Pipe |
| Comments |
Jused with "J" clamp |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
CH12
Blackburn, a T & B Brand Grounding