Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH120HID Eaton Circuit Breakers, CIRCUIT BREAKER
CH120HID Eaton Circuit Breakers, CIRCUIT BREAKER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CH120HID |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.28 lbs |
CH120HID
Eaton Circuit Breakers