Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
CH127-2
Eaton's Bussmann series Fuseblocks & Holders
FUSEHOLDER FOR 22MM X 127MM 2 POLE
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
FUSEHOLDER FOR 22MM X 127MM 2 POLE
Specifications
Specifications
| Manufacturer Part Number |
CH127-2 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton's Bussmann series 2-Pole fuse holder, rated at 63 Amps, 1500 Va.c./V d.c., suitable for FWK 20 x 127 mm fuse links |
| Fuse Type |
IEC Ferrule Type |
| Net Weight |
2.1881 lbs |
| Gross Weight |
2.1881 lbs |
CH127-2
Eaton's Bussmann series Fuseblocks & Holders