Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
CH127-3
Eaton's Bussmann series Fuseblocks & Holders
FUSEHOLDER FOR 22MM X 127MM 3 POLE
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
FUSEHOLDER FOR 22MM X 127MM 3 POLE
Specifications
Specifications
| Manufacturer Part Number |
CH127-3 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fused disconnector, high speed, 63 A, AC 1500 V, DC 1500 V, AC20B, DC20B, 3P, IEC |
| Fuse Type |
IEC Ferrule Type |
| Net Weight |
3.3069 lbs |
| Gross Weight |
3.3069 lbs |
CH127-3
Eaton's Bussmann series Fuseblocks & Holders