CH12L125B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH12L125B

Eaton Circuit Breakers

CH12L125B

Eaton Circuit Breakers
1Ph/CH LC 125A MLO 12 Cir. Cu Bus N1
MFG Item Number
CH12L125B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CH12L125B
1Ph/CH LC 125A MLO 12 Cir. Cu Bus N1

Series Information

Specifications

Specifications
Manufacturer Part Number CH12L125B
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CH 3/4-inch loadcenter,Main lug only,125A,B,Copper,Ch8bf-combination, ch8bs-surface,NEMA 1,Metallic,Top/bottom,CH,12,12,Three-wire,Single-phase,120/240V,6-2/0 AWG
Current Rating 200 A
Max Voltage 240 VAC
Mounting Plug On
Net Weight 10.8 lbs
Gross Weight 10.8 lbs