CH142DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH142DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, 2P 14x51 Neon Indicator Fuse Holder

MFG Item Number
CH142DIU

CH142DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, 2P 14x51 Neon Indicator Fuse Holder

MFG Item Number
CH142DIU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuseblocks & Holders, CH Series
Item #
CH142DIU
2P 14x51 Neon Indicator Fuse Holder

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Specifications

Specifications
Manufacturer Part Number CH142DIU
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Fuse accessory, Fuse-holder, low voltage, 50 A, AC 690 V, 14 x 51 mm, 2P, IEC, with indicator, replaced by CH142BI, C14G fuses, C14M fuses, IEC 60269-1
Current Rating 50 A
Voltage 700 V
Poles 2
Fuse Type IEC Ferrule Type
Fuse Size 14 x 51 mm
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed No
Touch Safe Yes
Net Weight 0.3858 lbs
Gross Weight 0.3858 lbs