CH143BNI
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH143BNI Eaton's Bussmann series Fuseblocks & Holders, CH Series, Fuse Holder, 3-P+N, Accepts 14x51mm

MFG Item Number
CH143BNI

CH143BNI Eaton's Bussmann series Fuseblocks & Holders, CH Series, Fuse Holder, 3-P+N, Accepts 14x51mm

MFG Item Number
CH143BNI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CH Series
Item #
CH143BNI
Fuse Holder, 3-P+N, Accepts 14x51mm

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Manufacturer Part Number CH143BNI
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Fuse Holder, 3-P+N, Accepts 14x51mm Fuse, Includes Neon Indicator
Current Rating 50 A
Voltage 750 V
Poles 3 + Neutral
Fuse Type IEC Ferrule Type
Fuse Size 14 x 51 mm
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe No
Approvals CSA, IEC, UL
Comments Fuse Holder with Neutral and Neon Indicator
Net Weight 1.2 lbs
Gross Weight 0.105 lbs