Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CH150T Appleton Fittings, CH Space Maker Series, 1-1/2 IN COND HUB RMC/IMC INSU
CH150T Appleton Fittings, CH Space Maker Series, 1-1/2 IN COND HUB RMC/IMC INSU
This item cannot be canceled or returned
Description
Fittings, CH Space Maker Series
1-1/2 IN COND HUB RMC/IMC INSU
CH Space Maker Series Information
Female bushed nipple type Female thread for rigid conduit and IMC Takes less space Recessed O‑ring seal outside the box provides a watertight threaded hub on enclosures Suitable for use with service entrance conduit O‑Z/Gedney space‑maker conduit hubs can be used with RMC and IMC. Type CH are general purpose fittings suitable for use with heavy wall cabinets. Type CH‑T are insulated throat form fittings with a bonding screw. They provide a more vibration resistant connection with assured ground continuity.
Specifications
Specifications
Manufacturer Part Number
CH150T
Manufacturer
Appleton
Product Series
CH Space Maker
Family Series
Appleton Fittings, CH Space Maker Series
Description
1-1/2 IN COND HUB RMC/IMC INSU
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Hub
Angle
Straight
Trade Size
1-1/2 "
Hub Size
1-1/2 "
Hub Type
Female Thread
Grounding
No
Insulated Throat
Yes
Jacketed
No
Material
Iron
Composition
Metallic
Protection Rating
Liquid Tight
NEMA Rating
NEMA FB1
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
CH150T
Appleton Fittings, CH Space Maker Series