Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH18B100C
1Ph/CH LC 100A 10KAIC MCB 18 Cir CU, N1
MFG Item Number
CH18B100C
This item cannot be canceled or returned
Description
1Ph/CH LC 100A 10KAIC MCB 18 Cir CU, N1
Specifications
Specifications
| Manufacturer Part Number |
CH18B100C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
CH 3/4-inch loadcenter,Main breaker,100A,C,Copper,Ch8cf-combination, ch8cs-surface, not included,NEMA 1,Metallic,10 kAIC,CH,18,18,Three-wire,Single-phase,6-1/0 AWG,Top/bottom |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Poles |
18 |
| Enclosure |
Indoor |
| Net Weight |
24.3 lbs |
| Gross Weight |
24.3 lbs |
CH18B100C
Eaton Load Centers