Series Information
| Manufacturer Part Number | CH1BB |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Family Series | Blackburn, a T & B Brand Grounding |
| Description | Conduit Hub Ground Clamp for Wire Range 10 - 3/0, Conduit Size 1 |
| Number of Conductors | 1 |
| Conductor Size | 10 - 3/0 AWG |
| Material | Bronze |
| Compression Style | Split Frame Clamp |
| For Use With | Conduit |
| Mounting | Direct on Pipe |
| Comments | Jused with "J" clamp |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |