CH214MTBLB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH214MTBLB

Eaton Electrical Boxes

CH214MTBLB

Eaton Electrical Boxes
125A,Safe SKT 4 jaw,OH prov for 100A brk
MFG Item Number
CH214MTBLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
CH214MTBLB
125A,Safe SKT 4 jaw,OH prov for 100A brk

Series Information

Specifications

Specifications
Manufacturer Part Number CH214MTBLB
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Safety socket, 125A, Over/under, 4-jaw, 1-ph, Depends on selected main circuit breaker, 3-wire, Provisions, order plug in type Type BR, BRN, BRHH breakers separately, Type BR, BRN, BRHH breakers, 240 Vac
Current Rating 125 A
Service OH, UG
Voltage 240 VAC
Phase Single Phase
Approvals UL
Net Weight 28 lbs
Gross Weight 28 lbs