CH214MTBP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CH214MTBP Eaton Electrical Boxes, 100A,1PH,3W, OH,Safe SKT w/100A pull out
MFG Item Number
CH214MTBP

CH214MTBP Eaton Electrical Boxes, 100A,1PH,3W, OH,Safe SKT w/100A pull out

MFG Item Number
CH214MTBP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
CH214MTBP
100A,1PH,3W, OH,Safe SKT w/100A pull out

Series Information

Specifications

Specifications
Manufacturer Part Number CH214MTBP
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Safety socket, 100A, Over/under, 4-jaw, 1-ph, With T-Fuse switch, Depends on selected main circuit breaker, 3-wire, 200 kA, 120/240 Vac
Current Rating 100 A
Service OH, UG
Voltage 120 VAC, 240 VAC
Phase Single Phase
Approvals UL
Net Weight 57 lbs
Gross Weight 57 lbs