Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH220GFTT3 Eaton Circuit Breakers, Type CH 5mA GFCI 20A 2P 120/240V 10K
MFG Item Number
CH220GFTT3
CH220GFTT3 Eaton Circuit Breakers, Type CH 5mA GFCI 20A 2P 120/240V 10K
MFG Item Number
CH220GFTT3
This item cannot be canceled or returned
Description
Type CH 5mA GFCI 20A 2P 120/240V 10K
Specifications
Specifications
| Manufacturer Part Number |
CH220GFTT3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,Ring lug terminal,20 A,10 kAIC,Two-pole,120/240 V,CH,Common,Plug-on,14-4 AWG,Ground fault circuit interrupter,GFI |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CH220GFTT3
Eaton Circuit Breakers