CH221DMSU-F
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH221DMSU-F Eaton's Bussmann series Fuseblocks & Holders, CH Series, 1P 22x58 Micro Switch Fuse Holder

MFG Item Number
CH221DMSU-F

CH221DMSU-F Eaton's Bussmann series Fuseblocks & Holders, CH Series, 1P 22x58 Micro Switch Fuse Holder

MFG Item Number
CH221DMSU-F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, CH Series
Item #
CH221DMSU-F
1P 22x58 Micro Switch Fuse Holder

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Specifications

Specifications
Manufacturer Part Number CH221DMSU-F
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton's Bussmann series 1-Pole modular fuse holder, rated at 690 V a.c./1000 V d.c. IEC, 700 V a.c. UL , 125 Amps IEC, 100 A UL, fitted with a microswitch, suitable for 22 x 58 mm Cylindrical fuses
Current Rating 50 A
Voltage 700 V
Poles 1
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe Yes
Net Weight 0.406 lbs
Gross Weight 0.406 lbs