CH223BMS
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH223BMS Eaton's Bussmann series Fuseblocks & Holders, CH Series, 22 X 58 Cyl. F/Holder 3 Pole &

MFG Item Number
CH223BMS

CH223BMS Eaton's Bussmann series Fuseblocks & Holders, CH Series, 22 X 58 Cyl. F/Holder 3 Pole &

MFG Item Number
CH223BMS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Fuseblocks & Holders, CH Series
Item #
CH223BMS
22 X 58 Cyl. F/Holder 3 Pole &

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Specifications

Specifications
Manufacturer Part Number CH223BMS
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description 22 X 58 Cyl. F/Holder 3 Pole & M/Switch
Current Rating 50 A
Voltage 700 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe Yes
Net Weight 0 lbs
Gross Weight 0 lbs