CH223DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH223DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, 3P 22x58 Neon Indicator Fuse Holder

MFG Item Number
CH223DIU

CH223DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, 3P 22x58 Neon Indicator Fuse Holder

MFG Item Number
CH223DIU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CH Series
Item #
CH223DIU
3P 22x58 Neon Indicator Fuse Holder

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Specifications

Specifications
Manufacturer Part Number CH223DIU
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton's Bussmann series 3-Pole modular fuse holder, rated at 690 V a.c./1000 V d.c. IEC, 700 V a.c. UL , 125 Amps IEC, 100 A UL, fitted with a neon indicator, suitable for 22 x 58 mm Cylindrical fuses
Current Rating 50 A
Voltage 700 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed No
Touch Safe Yes
Net Weight 1.2335 lbs
Gross Weight 1.2335 lbs