CH224MTBP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH224MTBP Eaton Electrical Boxes, 200A,1PH,3W,OH,Safe SKT w/ 200A pullout

MFG Item Number
CH224MTBP

CH224MTBP Eaton Electrical Boxes, 200A,1PH,3W,OH,Safe SKT w/ 200A pullout

MFG Item Number
CH224MTBP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
CH224MTBP
200A,1PH,3W,OH,Safe SKT w/ 200A pullout

Series Information

Specifications

Specifications
Manufacturer Part Number CH224MTBP
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Safety socket, 200A, Over, 4-jaw, 1-ph, With T-Fuse switch, 3-wire, 200 kA, Ring, 120/240 Vac
Current Rating 200 A
Service OH
Bypass Test Block
Voltage 120 VAC, 208 VAC
Phase Three Phase
Approvals UL
Net Weight 38 lbs
Gross Weight 38 lbs