Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH24L3225R Eaton Load Centers, 3Ph/CH LC 225A MLO 24 CKT Cu Bus N3R
MFG Item Number
CH24L3225R
CH24L3225R Eaton Load Centers, 3Ph/CH LC 225A MLO 24 CKT Cu Bus N3R
MFG Item Number
CH24L3225R
This item cannot be canceled or returned
Description
3Ph/CH LC 225A MLO 24 CKT Cu Bus N3R
Specifications
Specifications
| Manufacturer Part Number |
CH24L3225R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenter,Standard,Main lug only,225 A,D,Copper,NEMA 3R,Metallic,Overhead,CH,24 Circuits,24 Spaces,Four-wire,Three-phase,4 AWG-300 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
225 A |
| Poles |
24 |
| Enclosure |
Outdoor |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
CH24L3225R
Eaton Load Centers