CH250
Appleton Fittings, CH Space Maker Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH250

Appleton Fittings, CH Space Maker Series

CH250

Appleton Fittings, CH Space Maker Series
2-1/2 IN COND HUB RMC/IMC
MFG Item Number
CH250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CH Space Maker Series
Item #
CH250
2-1/2 IN COND HUB RMC/IMC

CH Space Maker Series Information

  • Female bushed nipple type
  • Female thread for rigid conduit and IMC
  • Takes less space
  • Recessed O‑ring seal outside the box provides a watertight threaded hub on enclosures
  • Suitable for use with service entrance conduit
O‑Z/Gedney space‑maker conduit hubs can be used with RMC and IMC. Type CH are general purpose fittings suitable for use with heavy wall cabinets. Type CH‑T are insulated throat form fittings with a bonding screw. They provide a more vibration resistant connection with assured ground continuity.

Specifications

Specifications
Manufacturer Part Number CH250
Manufacturer Appleton
Product Series CH Space Maker
Family Series Appleton Fittings, CH Space Maker Series
Description 2-1/2 IN COND HUB RMC/IMC
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 2-1/2 "
Hub Size 2-1/2 "
Hub Type Female Thread
Grounding No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs