Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH250GFT
CH 5 MA GFI 50A/2 POLE 120/240V 10K_
This item cannot be canceled or returned
Description
CH 5 MA GFI 50A/2 POLE 120/240V 10K_
Specifications
Specifications
| Manufacturer Part Number |
CH250GFT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,50 A,10 kAIC,Two-pole,120/240 V,CH,Common,Plug-on,14-4 AWG,Ground fault self test,GFI |
| Poles |
1 |
| Current Rating |
50 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CH250GFT
Eaton Circuit Breakers