Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH270 Eaton Circuit Breakers, Type CH Breaker 70A/2 Pole 120/240V 10K
CH270 Eaton Circuit Breakers, Type CH Breaker 70A/2 Pole 120/240V 10K
Description
Type CH Breaker 70A/2 Pole 120/240V 10K
Specifications
Specifications
| Manufacturer Part Number |
CH270 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton CH thermal magnetic circuit breker,Type CH 3/4-Inch standard circuit breaker,70 A,10 kAIC,Two-pole,120/240V,CH,Common breaker trip,14-2 AWG Cu/Al,CH,Type CH Loadcenters |
| Poles |
2 |
| Current Rating |
70 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.57 lbs |
CH270
Eaton Circuit Breakers