Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH2L125FP Eaton Load Centers, 1 Ph/CH LC 125A MLO 2/4 CKT Cu Bus Flush
MFG Item Number
CH2L125FP
CH2L125FP Eaton Load Centers, 1 Ph/CH LC 125A MLO 2/4 CKT Cu Bus Flush
MFG Item Number
CH2L125FP
This item cannot be canceled or returned
Description
1 Ph/CH LC 125A MLO 2/4 CKT Cu Bus Flush
Specifications
Specifications
| Manufacturer Part Number |
CH2L125FP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenters,Standard,Main lug only,125A,6,Copper,NEMA 1,Metallic,Top/bottom,CH,Flush,2,Four-pole,2,Three-wire,Single-phase,120/240 V,1-4/0 AWG |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Poles |
4 |
| Enclosure |
Indoor |
| Net Weight |
17 lbs |
| Gross Weight |
17 lbs |
CH2L125FP
Eaton Load Centers