Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH2L40FP Eaton Load Centers, 1 Ph/CH LC 40A MLO 2/4 CKT Cu Bus Flush
CH2L40FP Eaton Load Centers, 1 Ph/CH LC 40A MLO 2/4 CKT Cu Bus Flush
This item cannot be canceled or returned
Description
1 Ph/CH LC 40A MLO 2/4 CKT Cu Bus Flush
Specifications
Specifications
| Manufacturer Part Number |
CH2L40FP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenters,Standard,Main lug only,40A,5,Copper,NEMA 1,Metallic,Top/bottom,CH,Flush,2,Four-pole,2,Three-wire,Single-phase,120/240 V,14-6 AWG |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
40 A |
| Poles |
4 |
| Enclosure |
Indoor |
| Net Weight |
3.3 lbs |
| Gross Weight |
3.3 lbs |
CH2L40FP
Eaton Load Centers