Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
CH302410-4
Eaton's Crouse-Hinds series Enclosures
NEMA TYPE 4 SGL-DR ENCL 30X24X10
MFG Item Number
CH302410-4
This item cannot be canceled or returned
Description
NEMA TYPE 4 SGL-DR ENCL 30X24X10
Specifications
Specifications
| Manufacturer Part Number |
CH302410-4 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series Type 4 single door enclosure, 30 x 24 x 10, Steel, Wall mount |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4 |
| Nominal Height |
30 " |
| Nominal Width |
24 " |
| Nominal Depth |
10 " |
| Net Weight |
59.72 lbs |
| Gross Weight |
59.72 lbs |
CH302410-4
Eaton's Crouse-Hinds series Enclosures