Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH30DP
CHM CH30DP, ROLL, 30X150', HVY, D-PRF
This item cannot be canceled or returned
Description
CHM CH30DP, ROLL, 30X150', HVY, D-PRF
Specifications
Specifications
| Manufacturer Part Number |
107691 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
BRIGHTSORB Chemical Absorbent Roll - Heavy Weight, 30 x 150', Absorbency Capacity 40 gal |
| Type |
Safety Solvent/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.5625 lbs |