CH30J2I
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH30J2I

Eaton's Bussmann series Fuseblocks & Holders, CH Series

CH30J2I

Eaton's Bussmann series Fuseblocks & Holders, CH Series
30A INDICATOR FUSEHOLDER 2 POLE
MFG Item Number
CH30J2I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuseblocks & Holders, CH Series
Item #
CH30J2I
30A INDICATOR FUSEHOLDER 2 POLE

CH Series Information

  • 35mm DIN rail and panel (6‑32 UNC pan head recommended) mounting
  • EasyID window to view indicator on Cooper Bussmann fuses
  • Meets requirements of IEC 60529 for IP20 finger‑safe rating
  • Fuse holder wire ports dual wire rated from 18 to 3AWG
  • Kits are available for ganging units in the field


Videos

Specifications

Specifications
Manufacturer Part Number CH30J2I
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CH modular fuse holder, 30 A, Two-pole, Class J, Thermoplastic housing, Tin-plated copper clip, Panel, 35 mm DIN rail, 600 Vac/dc
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, CSA, UL
Comments Neon Lamp Indicator
Net Weight 0.933 lbs
Gross Weight 0.933 lbs
Alternatives
JTN60030
JTN60030
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
6SJ30A2IC
6SJ30A2IC
Marathon Special Products Fuseblocks & Holders, 6SJ Series
US3J2I
US3J2I
Mersen Fuseblocks & Holders, CLASS J Series