Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH30L3150D
3Ph/CH LC 150A MLO 30 CKT Cu Bus Nema 1
MFG Item Number
CH30L3150D
This item cannot be canceled or returned
Description
3Ph/CH LC 150A MLO 30 CKT Cu Bus Nema 1
Specifications
Specifications
| Manufacturer Part Number |
CH30L3150D |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenter,Standard,Main lug only,150 A,D,Copper,NEMA 1,Metallic,Top/bottom,CH,30 Circuits,30 Spaces,Four-wire,Three-phase,4 AWG-300 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
150 A |
| Poles |
30 |
| Enclosure |
Indoor |
| Main Breaker |
CHH |
| Net Weight |
19.2 lbs |
| Gross Weight |
19.2 lbs |
CH30L3150D
Eaton Load Centers