Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series
CH3100R6W
Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series
Receptacle, 100A, 2P-3W, 250V, Blue,
MFG Item Number
CH3100R6W
This item cannot be canceled or returned
Description
Plugs & Receptacles, CH Series
Receptacle, 100A, 2P-3W, 250V, Blue,
- Available in Many Voltage and Amp Ratings
- Watertight Devices
- Available as Receptacles, Plugs, Connectors, Inlets, or Interlocks
Specifications
Specifications
| Manufacturer Part Number |
CH3100R6W |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CH |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series |
| Description |
Receptacle, 100A, 2P-3W, 250V, Blue, Watertight |
| Connection Type |
Receptacle |
| Connection Description |
Straight |
| Current Rating |
100 A |
| Voltage |
25 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Non-Metallic |
| Protection Rating |
IP67 |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
CH3100R6W
Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series