Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH3100ST Eaton Circuit Breakers, CH 100A/3 Pole 240V 10K w/Shunt Trip
CH3100ST Eaton Circuit Breakers, CH 100A/3 Pole 240V 10K w/Shunt Trip
This item cannot be canceled or returned
Description
CH 100A/3 Pole 240V 10K w/Shunt Trip
Specifications
Specifications
| Manufacturer Part Number |
CH3100ST |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,100 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,10-1/0 AWG Cu/Al,CH,Type CH Loadcenters,Shunt trip included |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
240 VAC |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
1.15 lbs |
| Net Weight |
1.15 lbs |
CH3100ST
Eaton Circuit Breakers