Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH315
Type CH Breaker 15A/3 Pole 240V 10K
This item cannot be canceled or returned
Description
Type CH Breaker 15A/3 Pole 240V 10K
Specifications
Specifications
| Manufacturer Part Number |
CH315 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,15 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,14-6 AWG Cu/Al,CH,Type CH Loadcenters |
| Poles |
3 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.87 lbs |
CH315
Eaton Circuit Breakers