Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH32B200R Eaton Load Centers, 1Ph/CH LC 200A 25kAIC MCB 32 CKT CU, N3R
MFG Item Number
CH32B200R
CH32B200R Eaton Load Centers, 1Ph/CH LC 200A 25kAIC MCB 32 CKT CU, N3R
MFG Item Number
CH32B200R
This item cannot be canceled or returned
Description
1Ph/CH LC 200A 25kAIC MCB 32 CKT CU, N3R
Specifications
Specifications
| Manufacturer Part Number |
CH32B200R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main breaker loadcenters,Standard,Main breaker,200 A,J,Copper,NEMA 3R,Metallic,25 kAIC,CSR,32,32,Three-wire,Single-phase,2/0 AWG-300 kcmil,Overhead,120/240 V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Poles |
32 |
| Enclosure |
Outdoor |
| Main Breaker |
CSR |
| Net Weight |
43 lbs |
| Gross Weight |
43 lbs |
CH32B200R
Eaton Load Centers