Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH32L150D
1Ph/CH LC 150A MLO 32 Cir. Cu Bus N1
MFG Item Number
CH32L150D
This item cannot be canceled or returned
Description
1Ph/CH LC 150A MLO 32 Cir. Cu Bus N1
Specifications
Specifications
| Manufacturer Part Number |
CH32L150D |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
CH 3/4-inch loadcenter,Standard,Main lug only,150A,D,Copper,Ch8df-combination, ch8ds-surface,NEMA 1,Metallic,Top/bottom,CH,32,32,Three-wire,Single-phase,4 AWG-300 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
150 A |
| Poles |
32 |
| Enclosure |
Indoor |
| Main Breaker |
CHH |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
CH32L150D
Eaton Load Centers