Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH350SWST Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
CH350SWST
CH350SWST Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
CH350SWST
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CH350SWST |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
240 VAC |
| Shunt Trip |
Yes |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
CH350SWST
Eaton Circuit Breakers