Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH360

Eaton Circuit Breakers

CH360

Eaton Circuit Breakers
Type CH Breaker 60A/3 Pole 240V 10K
MFG Item Number
CH360
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CH360
Type CH Breaker 60A/3 Pole 240V 10K

Series Information

Specifications

Specifications
Manufacturer Part Number CH360
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Type CH Breaker 60A/3 Pole 240V 10K
Poles 3
Current Rating 60 A
Max Voltage 240 VAC
Mounting Plug On
Net Weight 0.8 lbs
Gross Weight 0.8 lbs