Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH42BPN200K
CH LC,Plug On Neut,200A MCB,42 Ckt Int
MFG Item Number
CH42BPN200K
This item cannot be canceled or returned
Description
CH LC,Plug On Neut,200A MCB,42 Ckt Int
Specifications
Specifications
| Manufacturer Part Number |
CH42BPN200K |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
CH 3/4-inch main loadcenter,Plug-on neutral,Main breaker,200A,K,Copper,Ch8jf-combination, ch8js-surface,NEMA 1,Metallic,35 kAIC,CSH,42,42,Three-wire,Single-phase,2/0 AWG-300 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Poles |
42 |
| Enclosure |
Indoor |
| Main Breaker |
CSR |
| Net Weight |
25.2 lbs |
| Gross Weight |
25.2 lbs |
CH42BPN200K
Eaton Load Centers