Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH42L3225G
3Ph/CH LC 225A MLO 42 CKT Cu Bus Nema 1
MFG Item Number
CH42L3225G
This item cannot be canceled or returned
Description
3Ph/CH LC 225A MLO 42 CKT Cu Bus Nema 1
Specifications
Specifications
| Manufacturer Part Number |
CH42L3225G |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenter,Standard, Main lug only, 225 A, Copper,CH8GF-combination, CH8GS-surface, not included, NEMA 1, Metallic,T op/bottom, CH, 42 Circuits, 42 Spaces, Four-wire, Three-phase, 4 AWG-300 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
225 A |
| Poles |
42 |
| Enclosure |
Indoor |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |
CH42L3225G
Eaton Load Centers