CH47605-A1FL

Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CH47605-A1FL Eaton Electrical Boxes, 320A Al SKT,lvr byp,OH/UG, resi Florida
MFG Item Number
CH47605-A1FL

CH47605-A1FL Eaton Electrical Boxes, 320A Al SKT,lvr byp,OH/UG, resi Florida

MFG Item Number
CH47605-A1FL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
CH47605-A1FL
320A Al SKT,lvr byp,OH/UG, resi Florida

Series Information

Specifications

Specifications
Manufacturer Part Number CH47605-A1FL
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Florida resi, 320A, Over/under, 1-ph, Al, Lever bypass, 3-wire, 600 Vac
Current Rating 320 A
Service OH, UG
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs