CH47707-01FL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CH47707-01FL Eaton Electrical Boxes, 320A,7 term al lvr byp skt,OH/UG, FL
MFG Item Number
CH47707-01FL

CH47707-01FL Eaton Electrical Boxes, 320A,7 term al lvr byp skt,OH/UG, FL

MFG Item Number
CH47707-01FL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
CH47707-01FL
320A,7 term al lvr byp skt,OH/UG, FL

Series Information

Specifications

Specifications
Manufacturer Part Number CH47707-01FL
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Florida resi, 320A, Over/under, 7-jaw, 1-ph, Al, Lever bypass, 3-wire, 600 Vac
Current Rating 320 A
Service OH, UG
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs