Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH4L125RP Eaton Load Centers, 1 Ph/CH LC 125A MLO 4/8 CKT Cu Bus N3R -
MFG Item Number
CH4L125RP
CH4L125RP Eaton Load Centers, 1 Ph/CH LC 125A MLO 4/8 CKT Cu Bus N3R -
MFG Item Number
CH4L125RP
This item cannot be canceled or returned
Description
1 Ph/CH LC 125A MLO 4/8 CKT Cu Bus N3R -
Specifications
Specifications
| Manufacturer Part Number |
CH4L125RP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenters,Standard,Main lug only,125A,7r,Copper,NEMA 3R,Metallic,Overhead,CH,4,Eight-pole,4,Three-wire,Single-phase,120/240 V, 208 Y/120, 240 V,14-1/0 AWG |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Poles |
8 |
| Enclosure |
Outdoor |
| Net Weight |
10.9 lbs |
| Gross Weight |
10.96 lbs |
CH4L125RP
Eaton Load Centers