Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH4L125SP Eaton Load Centers, 1 Ph/CH LC 125A MLO 4/8 CKT Cu Bus SURF
MFG Item Number
CH4L125SP
CH4L125SP Eaton Load Centers, 1 Ph/CH LC 125A MLO 4/8 CKT Cu Bus SURF
MFG Item Number
CH4L125SP
This item cannot be canceled or returned
Description
1 Ph/CH LC 125A MLO 4/8 CKT Cu Bus SURF
Specifications
Specifications
| Manufacturer Part Number |
CH4L125SP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenters,Standard,Main lug only,125A,7,Copper,NEMA 1,Metallic,Top/bottom,CH,Surface,4,Eight-pole,4,Three-wire,Single-phase,120/240 V, 208 Y/120, 240 V,14-1/0 AWG |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Poles |
8 |
| Enclosure |
Indoor |
| Net Weight |
9.8 lbs |
| Gross Weight |
9.8 lbs |
CH4L125SP
Eaton Load Centers