Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
CH4X1C-4000
Carlon, a T & B Brand Conduit
1.5IN PLENUM GARD CORR ORG 4000FT
MFG Item Number
CH4X1C-4000
This item cannot be canceled or returned
Description
1.5IN PLENUM GARD CORR ORG 4000FT
Specifications
Specifications
| Manufacturer Part Number |
CH4X1C-4000 |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
1-1/2 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-4000 foot. |
| Trade Size |
1-1/2 " |
| Diameter |
1.888 " |
| Feet/Pkg. |
4,000 ' |
| Inside Bend Radius |
4 " |
| Material |
Polyvinylidene Fluoride (PVDF) |
| Color |
Orange |
| Operating Temperature |
-4-104 °F |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
CH4X1C-4000
Carlon, a T & B Brand Conduit