Series Information
| Manufacturer Part Number | CH-50S |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Conduit Mounts |
| Description | CH Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 0.66 IN, Size: 1/2 - 3/4 IN Rigid, 1/2 - 3/4 - 1 IN EMT, Finish: Zinc Plated, For Single Line Conduit |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Hazardous Location | No |
| Composition | Iron |
| Style | Clamp |
| EMT Size (in) | 1 ", 1/2 ", 3/4 " |
| Rigid Size (in) | 1/2 ", 3/4 " |
| Comments | Malleable Iron |
| Net Weight | 0.76 lbs |
| Gross Weight | 0.76 lbs |