CH530P7W
Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CH530P7W Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series, Plug, 30A, 4P-5W, 277/480V,
MFG Item Number
CH530P7W

CH530P7W Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series, Plug, 30A, 4P-5W, 277/480V,

MFG Item Number
CH530P7W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CH Series
Item #
CH530P7W
Plug, 30A, 4P-5W, 277/480V,

CH Series Information

  • Available in Many Voltage and Amp Ratings
  • Watertight Devices
  • Available as Receptacles, Plugs, Connectors, Inlets, or Interlocks

Specifications

Specifications
Manufacturer Part Number CH530P7W
Manufacturer Eaton's Crouse-Hinds series
Product Series CH
Family Series Eaton's Crouse-Hinds series Plugs & Receptacles, CH Series
Description Plug, 30A, 4P-5W, 277/480V, Watertight, Red
Connection Type Plug
Current Rating 30 A
Voltage 277 V, 480 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Protection Rating IP67
Terminal Type Screw
NEMA Rating NEMA 4X
Net Weight 1.4 lbs
Gross Weight 1.4 lbs
Alternatives
ME530P7W
ME530P7W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH530P7W
AH530P7W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
CD530P7W
CD530P7W
Eaton Plugs & Receptacles