Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH6L3125SP Eaton Load Centers, 3Ph/CH LC 125A MLO 6/12 Cir Cu Bus SURF
MFG Item Number
CH6L3125SP
CH6L3125SP Eaton Load Centers, 3Ph/CH LC 125A MLO 6/12 Cir Cu Bus SURF
MFG Item Number
CH6L3125SP
This item cannot be canceled or returned
Description
3Ph/CH LC 125A MLO 6/12 Cir Cu Bus SURF
Specifications
Specifications
| Manufacturer Part Number |
CH6L3125SP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenter,Main lug only,125 A,7,Copper,Cover not included,NEMA 1,Metallic,Top/bottom,CH,14-1/2 AWG,Surface,6 Circuits,6 Spaces,Four-wire,Three-phase,120/240V, 208Y/120, 240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Poles |
12 |
| Enclosure |
Indoor |
| Net Weight |
9.9 lbs |
| Gross Weight |
9.9 lbs |
CH6L3125SP
Eaton Load Centers