Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH7PS Eaton Load Centers, CH Indoor SURF CVR w/ Door-Size P Boxes
CH7PS Eaton Load Centers, CH Indoor SURF CVR w/ Door-Size P Boxes
This item cannot be canceled or returned
Description
CH Indoor SURF CVR w/ Door-Size P Boxes
Specifications
Specifications
| Manufacturer Part Number |
CH7PS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH Surface Loadcenter Cover,Surface loadcenter cover,400 A,P,NEMA 1,CH,Surface,CH42pl400A, ch424pl400A |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
400 A |
| Poles |
42 |
| Enclosure |
Indoor |
| Net Weight |
44 lbs |
| Gross Weight |
44 lbs |