CH8507K4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CH8507K4 Eaton Electrical Boxes, 400A, K4, K-base
MFG Item Number
CH8507K4

CH8507K4 Eaton Electrical Boxes, 400A, K4, K-base

MFG Item Number
CH8507K4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
CH8507K4
400A, K4, K-base

Series Information

Specifications

Specifications
Manufacturer Part Number CH8507K4
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton K-Base Socket, 400A, Single-phase, Four-jaws, 36 x 6 in
Current Rating 400 A
Phase Single Phase
Approvals UL
Net Weight 60 lbs
Gross Weight 60 lbs