Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH8BF
CH Indoor Flsh/SURF CVR w/Door-Size B Bx
This item cannot be canceled or returned
Description
CH Indoor Flsh/SURF CVR w/Door-Size B Bx
Specifications
Specifications
| Manufacturer Part Number |
CH8BF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH Combination Cover,Surface or flush applications,Combination cover,B,NEMA 1,CH,Combination,0.75 in,CH12l125b, ch16l125b, ch12l3125b, ch14b100Ab |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Poles |
14 |
| Enclosure |
Indoor |
| Main Breaker |
CH |
| Net Weight |
11.6 lbs |
| Gross Weight |
11.6 lbs |