CH9504K7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH9504K7

Eaton Electrical Boxes

CH9504K7

Eaton Electrical Boxes
600A K-bases socket, 7 terminal, 3 phase
MFG Item Number
CH9504K7
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
CH9504K7
600A K-bases socket, 7 terminal, 3 phase

Series Information

Specifications

Specifications
Manufacturer Part Number CH9504K7
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description K-Base Socket, 600A, Three-phase, Seven-jaws, 43 x 6 in
Current Rating 600 A
Service OH, UG
Phase Three Phase
Approvals UL
Net Weight 75 lbs
Gross Weight 75 lbs