CH9507K4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CH9507K4

Eaton Electrical Boxes

CH9507K4

Eaton Electrical Boxes
480/600A K Base MTR SKT,OH/UG,SCEG Appr
MFG Item Number
CH9507K4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
CH9507K4
480/600A K Base MTR SKT,OH/UG,SCEG Appr

Series Information

Specifications

Specifications
Manufacturer Part Number CH9507K4
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description K-Base Socket, With lugs, 480,600A, Single-phase, Overhead/underground feed, Four-jaws
Current Rating 600 A
Service OH, UG
Phase Single Phase
Approvals UL
Net Weight 33 lbs
Gross Weight 33 lbs