Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH9526K7 Eaton Electrical Boxes, 600A K-base SKT, OH/UG, steel, FL appr
CH9526K7 Eaton Electrical Boxes, 600A K-base SKT, OH/UG, steel, FL appr
This item cannot be canceled or returned
Description
600A K-base SKT, OH/UG, steel, FL appr
Specifications
Specifications
| Manufacturer Part Number |
CH9526K7 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton K-Base Socket, Three-phase, four-wire, Overhead/underground feed, Steel enclosure, Seven-jaws, 480A |
| Current Rating |
480 A |
| Service |
OH, UG |
| Phase |
Three Phase |
| Approvals |
UL |
| Net Weight |
75 lbs |
| Gross Weight |
75 lbs |
CH9526K7
Eaton Electrical Boxes